Shop EATON BUSSMANN
See all product information
Create Account
Fuse, Class RK5, 90A, FRS-R Series
- Mfr # FRS-R-90
- Zoro # G823560917
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Standards
CE Marked
Length
7.88 in
Amps
90 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRS-R-90
- Zoro #
- G823560917
- UPC #
- 51712508421
- Country of Origin
- Unknown
Dimensions
- Length
- 7.88 in
Details
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 300V DC
- Standards
- CE Marked
- Item
- Fuses, Fuses
- Amps
- 90 A
Description
Eaton Bussmann Series Class RK5 fuse, FRS-R, time-delay, dual-element, current limiting fuse, 90 A, non-indicating fuse, interrupting rating of 200 kA at 600 Vac and 20 kA at 300 Vdc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.