Fuse Clip, American Glass Fuse Class, 30A Max. Amps, 600V AC Max. Volts, 100 PK

  • Mfr # 1A1907-03-R

  • Zoro # G0125113


product price: $189.99
/pk 100, $1.90/ea
Free Shipping & Returns

Key Features

Amp Range
0 to 30A
For Fuse Class
American Glass
Finish
Tin-Plated
Standards
RoHS, UL recognized
Max. Amps
30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A1907-03-R
Zoro #
G0125113
UPC #
051712649582
Country of Origin
Mexico

Dimensions

Mounting Hole Dia.
0.102 in
Length
0.55 in
Width
0.32 in
Height
0.28 in
Fits Fuse Diameter
1/4 in

Details

Amp Range
0 to 30A
For Fuse Class
American Glass
Finish
Tin-Plated
Standards
RoHS, UL recognized
Max. Amps
30A
For Use With
Ferrule-Type Fuses
Max. Voltage
600V AC
Item
Fuse Clip
Material
Copper
Voltage Rating
600V AC
Body Material
Copper
Mounting Style
Screw
Visual Indication
Non-Indicating
Application
1/4 in diameter fuses
Used with
End stops and straight leads
Maximum Current
30 A
Compatible Product Type
Cylindrical Fuses

Description

Max. Amps 30 A, For Use With Ferrule-Type Fuses, Fits Fuse Diameter 1/4 in, Max. Voltage 600V AC, For Fuse Class American Glass, Fuse Clips, Mounting Style Panel, Mounting Hole Dia. 0.102 in, Material Copper, Finish Tin-Plated, Standards RoHS, UL recognized, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.