Zoro Homepage

Fuse Clip, CC Fuse Class, 30A Max. Amps, 600V AC Max. Volts

  • Mfr # 5960-07

  • Zoro # G0125043


product price: $5.39
/ea
Sold in multiples of 100 for $539.00

Key Features

For Fuse Class
CC
Max. Amps
30A
Max. Voltage
600V AC
Amp Range
0 to 30A
Mounting Style
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5960-07
Zoro #
G0125043
UPC #
051712739344
Country of Origin
Mexico

Dimensions

Fits Fuse Diameter
13/32 in
Mounting Hole Dia.
0.196 in
Width
0.46 in
Length
0.71 in
Height
0.387 in

Details

Item
Fuse Clip
For Fuse Class
CC
Max. Amps
30A
Max. Voltage
600V AC
Amp Range
0 to 30A
Mounting Style
Screw
Finish
Tin-Plated
Standards
Not Specified
Material
Beryllium Copper
For Use With
Ferrule-Type Fuses
Voltage Rating
600V AC
Body Material
Bronze
Series
5000
Visual Indication
Non-Indicating
Used with
Used with 13/32" diameter fuses
Compatible Product Type
Cylindrical Fuses
Maximum Current
30 A

Description

Max. Amps 30 A, For Use With Ferrule-Type Fuses, Fits Fuse Diameter 13/32 in, Max. Voltage 600V AC, For Fuse Class CC, Fuse Clip, Mounting Style Panel, Mounting Hole Dia. 0.196 in, Material Beryllium Copper, Finish Tin-Plated, Standards Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.