Fuse Cover, 0 to 30A Amp Range, 250V AC/600V AC Volt Rating

  • Mfr # SAMI-9N

  • Zoro # G2484745


product price:  $14.75
/ea

Key Features

Amp Range
0 to 30A
Voltage Rating
250V AC/600V AC
Length
3.82 in
Width
3/4 in
For Fuse Class
H, K5, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAMI-9N
Zoro #
G2484745
UPC #
-
Country of Origin
China

Dimensions

Length
3.82 in
Width
3/4 in
Height
1.72 in
Overall Length
3.82 in
Overall Height
3.82 in
Overall Width
0.75 in

Details

Item
Fuse Cover
Amp Range
0 to 30A
Voltage Rating
250V AC/600V AC
For Fuse Class
H, K5, R, T
For Use With
Most Brands of Fuse Blocks
Standards
CSA Certified, UL Listed
Series
SAMI
AC Voltage Rating
250 V AC, 600 V AC
Visual Indication
Non-Indicating
Fuse Block or Fuse Holder Type
Fuse Cover, Dead Front
Fuse UL Class
H, K5, R, T
Weight
.5 LB
Max. Amps
30A
Max. Voltage
600V AC
Current - Maximum
30 A
Current - Minimum
0 A

Description

SAMI Fuse Block Covers, 0 to 30 A, 250 V AC, 600 V AC, For Fuse Class H, K5, RK1, RK5, T, Non-Indicating, For Use With Most Brands of Fuse Blocks, Length 3.82 in, Width 0.75 in, Height 3.82 in, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.