Fuse
- Mfr # FCF10RN
- Zoro # G323956197
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating - AC
50 kA
AC Voltage Rating
600 V AC
Body Style
Cube
DC Voltage Rating
600 V DC
Visual Indication
Non-Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCF10RN
- Zoro #
- G323956197
- UPC #
- 051712362443
- Country of Origin
- China
- Item
- Fuse
- Interrupt Rating - AC
- 50 kA
- AC Voltage Rating
- 600 V AC
- Body Style
- Cube
- DC Voltage Rating
- 600 V DC
- Visual Indication
- Non-Indicating
- Element
- Single
- Class
- CF
- Compatible Fuse Block Series
- CCP2-3-30CF, TCFH30N
- Speed
- Fast-Acting
- Standards
- CE, CSA, RoHS Compliant, UL
- Interrupt Rating - DC
- 300 kA
- Series
- FCF
- Current
- 10 A
- Body Material
- Glass Filled PES
Dimensions
- Overall Width
- 1 3/4 in
- Overall Length
- 1 7/8 in
- Overall Depth
- 3/4 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Fuse, 600 V AC, 600 V DC, Class CF, FCF Series, Non-Indicating, Fast-Acting, Body Style Cube, Fits Fuse Block Style Rejection, Compatible Fuse Block Series CCP2-3-30CF, TCFH30N, Body Material Glass Filled PES, Single Element, Standards CE, CSA, RoHS Compliant, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.