Fuse Holder, 0 to 20A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads

  • Mfr # ATC-FHID

  • Zoro # G2539503


product price:  $10.75
/ea

Key Features

Series
ATC
Number of Poles
1
Amp Range
0 to 20A
Voltage Rating
32V DC
Connector Type
Wire Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATC-FHID
Zoro #
G2539503
UPC #
00051712238069
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
16 AWG
Width
0.90 in
Height
0.70 in
Length
1.33 in
For Fuse Size
3/4 in L x 3/4 in W x 13/64 in dia
Wire Length
(2) 6 in
Overall Height
0.7 in
For Fuse Length
25/32 in
Overall Width
0.9 in
Overall Length
12 in

Details

Item
Fuse Holder
Series
ATC
Number of Poles
1
Amp Range
0 to 20A
Voltage Rating
32V DC
Connector Type
Wire Leads
Mounting Style
In-Line
Visual Indication
Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Covered
Body Material
Rubber
Fuse Block or Fuse Holder Type
Fuse Holder
Fuse Type
Automotive
For Fuse Series
ATC
Fuse UL Class
Not Class Rated
Standards
UL Listed
Fits Fuse Type
Automotive
Weight
.1 lb
Max. Voltage
32V DC
Fits Fuse Block Style
Non-Rejection
For Fuse Class
Not Class Rated
Max. Amps
20A
Wire Range
16 AWG
Fuse Block or Holder AC Voltage Rating
Not Rated
DC Voltage Rating
32 V DC
Current - Minimum
0 A
Current - Maximum
20 A

Description

In-Line Fuse Holder, Fits Fuse Type Automotive, Fuse UL Class Not Class Rated, 0 to 20 A, Number of Poles 1, 32V DC, For Fuse Size 3/4 in L x 3/4 in W x 13/64 in D, Compatible Fuse Series 257, AF, ATC, Series ATC, Indicating, Non-Rejection, Fuse Block Design Covered, Wire Size 16 AWG, Wire Length (2) 6 in, Mounting Style Inline, Body Material Rubber, Connector Type Wire Leads, Body Height 0.7 in, Body Width 0.9 in, Body Length 1.33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.