Fuse Holder, 0 to 30A Amp Range, 600V AC Volt Rating, 1 Poles, Quick Connect

  • Mfr # HPF-C

  • Zoro # G5417925


product price: $28.59
/ea

Key Features

Series
HPF
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC
Connector Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPF-C
Zoro #
G5417925
UPC #
051712740463
Country of Origin
Mexico

Dimensions

Panel Thickness
1/32"
Height
1.78 in
Width
1.13 in
Length
2.81 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Diameter
1 in
Mounting Hole Dia.
1-1/64 in
For Fuse Diameter
13/32 in
For Fuse Length
1 1/2 in
Overall Length
2.81 in
Overall Diameter
1 in

Details

Item
Fuse Holder
Series
HPF
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC
Connector Type
Quick Connect
Mounting Style
Panel
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Body Material
Thermoplastic
Fuse Type
Glass and Ceramic
Fuse Block or Fuse Holder Type
Fuse Holder
Standards
CSA Certified, UL Listed
Fuse UL Class
Midget
Features
Screw Type Knob
For Fuse Series
ABC, AGC, AGX, MDA, MDL, MDM, MDQ, TFF, TFL, TGH
Fuse Cap Style
Screw Knob
Fits Fuse Type
Midget
Weight
.6 lb
Fits Fuse Block Style
Non-Rejection
Max. Voltage
600V AC
Max. Amps
30A
Mounting Hole
1 1/64 in Dia.
AC Voltage Rating
600 V AC
Current - Maximum
30 A
Current - Minimum
0 A

Description

Panel Mount Fuse Holder, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 1, 600V AC, For Fuse Size 1 1/2 in L x 13/32 in Dia., Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series HPF, Non-Indicating, Non-Rejection, Fuse Cap Style Screw Knob, Mounting Style Panel, Mounting Hole 1 1/64 in Dia., Body Material Thermoplastic, Connector Type 1/4 in Quick Connect, Diameter 1 in, Length 2.81 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.