CAD Drawings

Download CAD Files

Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Clamp/Spade Lug

  • Mfr # CHCC1DIU

  • Zoro # G3885104

CAD Available

product price:  $36.55
/ea

Key Features

CAD Drawing
UL Class
CC
Series
CHCC
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHCC1DIU
Zoro #
G3885104
UPC #
051712362665
Country of Origin
China

Dimensions

Length
2.44 in
Height
2.91 in
Width
0.69 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Overall Width
0.69 in
Overall Length
2.91 in
Overall Height
2.44 in
Wire Size - Minimum
18 AWG
For Fuse Length
1 1/2 in
For Fuse Diameter
13/32 in
Wire Size - Maximum
4 AWG
Wire Size
18 to 4 AWG

Details

CAD Available
Yes
Item
Fuse Holder
UL Class
CC
Series
CHCC
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Clamp/Spade Lug
Mounting Style
DIN-Rail
Visual Indication
Indicating
Fuse Block Style
Rejection
Fuse Block Design
Finger-Safe
Body Material
Thermoplastic
Fuse UL Class
CC
Fuse Holder Code
W
Fuse Block or Fuse Holder Type
Finger Safe Fuse Block
Fuse Type
Industrial
For Fuse Series
FNQ-R, KTK-R, LP-CC
Standards
CCC, cULus, RoHS
For Use With
For use with KTK-R, LP-CC and FNQ-R Class CC fuse
Wire Range
18 AWG to 4 AWG
Fits Fuse Type
Class CC
Product Type
Finger-Safe Fuse Block
Max. Operating Temp.
90 deg C
Weight
.22 lb
Includes Communication Feature
No
Includes Auxiliary Contact
No
Products By Industry
Electrical
For Fuse Class
CC
Max. Voltage
600V AC/DC
Fits Fuse Block Style
Non-Rejection
Max. Amps
30A
Fuse Block or Holder DC Voltage Rating
300VDC
Fuse Block or Holder AC Voltage Rating
600VAC
Current - Minimum
0 A
AC Voltage Rating
600 V AC
DC Voltage Rating
300 V DC
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Class CC, Fuse UL Class CC, 0 to 30 A, Number of Poles 1, 600V AC/300V DC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series ATDR; ATMR; ATQR; CCMR; FNQ-R; KLDR; KLKR; KTK-R; LP-CC, Series CHCC, Indicating, Rejection, Fuse Block Design Finger-Safe, Wire Range 18 to 4 AWG, Mounting Style DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.91 in, Width 0.69 in, Length 2.44 in, Standards CCC, cULus, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.