Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Quick Connect

  • Mfr # HPG

  • Zoro # G3770785


product price: $18.79
/ea
Sold in multiples of 10 for $187.90

Key Features

Series
HPG
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPG
Zoro #
G3770785
UPC #
051712740456
Country of Origin
Mexico

Dimensions

Length
1.125 in
Width
1.125 in
Height
2.81 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Diameter
1.125 in
Mounting Hole Dia.
7/8 in
Overall Diameter
1.125 in
For Fuse Length
1 1/2 in
Overall Length
0.41 in
For Fuse Diameter
13/32 in

Details

Item
Fuse Holder
Series
HPG
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Quick Connect
Mounting Style
Panel
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse UL Class
Midget
Fuse Holder Code
D
For Fuse Series
AGU, BAF, BAN, FNM, FNQ, KTK, KLM
Fuse Type
Midget
Fuse Block or Fuse Holder Type
Fuse Holder
Fits Fuse Type
Midget
Fuse Cap Style
Screw Knob
Weight
.7 lb
Max. Amps
30A
Fits Fuse Block Style
Non-Rejection
Max. Voltage
600V AC/DC
Fuse Block or Holder DC Voltage Rating
600VDC
Fuse Block or Holder AC Voltage Rating
600VAC
Mounting Hole
7/8 in x 13/16 in
DC Voltage Rating
600 V DC
Current - Maximum
30 A
AC Voltage Rating
600 V AC
Current - Minimum
0 A
UL Class
Class J

Description

Panel Mount Fuse Holder, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 1, 600V AC/DC, For Fuse Size 1 1/2 in L x 13/32 in Dia., Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series HPG, Non-Indicating, Non-Rejection, Fuse Cap Style Screw Knob, Mounting Style Panel, Mounting Hole 7/8 in x 13/16 in, Connector Type 1/4 in Quick Connect, Diameter 1.125 in, Length 0.41 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.