Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # OPM-1038

  • Zoro # G3162686


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Series
OPM-1038
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPM-1038
Zoro #
G3162686
UPC #
051712797191
Country of Origin
Mexico

Dimensions

Length
3.61 in
Height
3-3/4 in
Width
3.6 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Overall Width
1.5 in
Overall Height
3.75 in
Overall Length
3.61 in
For Fuse Length
1 1/2 in
For Fuse Diameter
13/32 in
Wire Size - Minimum
18 AWG
Wire Size
18 to 8 AWG

Details

Item
Fuse Holder
Series
OPM-1038
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
DIN-Rail, Panel
Visual Indication
Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Finger-Safe
Body Material
Thermoplastic
Fuse Holder Code
D
Fuse UL Class
Midget
Fuse Block or Fuse Holder Type
Finger Safe Fuse Block
Fuse Type
Midget
For Fuse Series
KTK, FNM, FNQ, C10M, C10G
Standards
CSA Certified, IEC, UL Recognized
Fits Fuse Type
Midget
Wire Range
18 AWG to 8 AWG
Product Type
Finger-Safe Fuse Block
Short Circuit Current (KA)
200 kA
Weight
.55 lb
Includes Auxiliary Contact
No
Includes Communication Feature
No
Fits Fuse Block Style
Non-Rejection
Max. Voltage
600V AC/DC
Max. Amps
30A
Fuse Block or Holder DC Voltage Rating
600VDC
Fuse Block or Holder AC Voltage Rating
600VAC
DC Voltage Rating
600 V DC
AC Voltage Rating
600 V AC
Current - Maximum
30 A
Current - Minimum
0 A

Description

Fuse Block, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 3, 600V AC/DC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series A60Q; AGU; ATM; ATQ; BAF; BLF; BLN; FLM; FLQ; FNM; FNQ; FWC; GGU; HC10S; KLK; KLKD; KLM; KTK; OTM; TRM, Series OPM-1038, Indicating, Non-Rejection, Fuse Block Design Finger-Safe, Wire Range 18 to 8 AWG, Mounting Style DIN Rail, Panel, Body Material Thermoplastic, Connector Type Box Lug, Height 3.75 in, Width 1.5 in, Length 3.61 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.