Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Clamp/Spade Lug

  • Mfr # CHM3DIU

  • Zoro # G4000622


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Series
CHM
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Clamp/Spade Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHM3DIU
Zoro #
G4000622
UPC #
051712362788
Country of Origin
China

Dimensions

Width
2.06 in
Length
2.44 in
Height
2.91 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Wire Size - Minimum
18 AWG
Overall Width
2.06 in
Wire Size - Maximum
4 AWG
Overall Length
2.91 in
For Fuse Length
1 1/2 in
For Fuse Diameter
13/32 in
Overall Height
2.44 in
Wire Size
18 to 4 AWG

Details

Item
Fuse Holder
Series
CHM
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Clamp/Spade Lug
Mounting Style
DIN-Rail
Visual Indication
Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Finger-Safe
Body Material
Thermoplastic
Fuse Type
Industrial
Standards
CCC, CSA, IEC 60269-2, RoHS, UR
Fuse Block or Fuse Holder Type
Finger Safe Fuse Block
Fuse Holder Code
D
For Fuse Series
AGU, BAF, BAN, BBS, C10G, C10M, FNM, FNQ, FWA, FWC, FWP, KLM, KTK
Fuse UL Class
Midget
For Use With
For use with 10 mm X 38 mm fuse
Wire Range
18 AWG to 4 AWG
Fits Fuse Type
Midget
Product Type
Fuse Block
Weight
.22 lb
Max. Operating Temp.
90 deg C
Includes Communication Feature
No
Includes Auxiliary Contact
No
Max. Amps
30A
Max. Voltage
600V AC/DC
Fits Fuse Block Style
Non-Rejection
Fuse Block or Holder DC Voltage Rating
600VDC
Fuse Block or Holder AC Voltage Rating
600VAC
DC Voltage Rating
600 V DC
Current - Maximum
30 A
AC Voltage Rating
600 V AC
Current - Minimum
0 A

Description

Fuse Block, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 3, 600V AC/DC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series A60Q, AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, FWC, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series CHM, Indicating, Non-Rejection, Fuse Block Design Finger-Safe, Wire Range 18 to 4 AWG, Mounting Style DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.91 in, Width 2.06 in, Length 2.44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.