Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Clamp/Spade Lug

  • Mfr # CHM3DNU

  • Zoro # G1922991


product price: $98.95
/ea
Free Shipping & Returns

Key Features

Series
CHM
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Clamp/Spade Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHM3DNU
Zoro #
G1922991
UPC #
051712362634
Country of Origin
China

Dimensions

Length
2.91 in
Height
2.43 in
Width
3.28 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Overall Length
2.91 in
Overall Width
3.28 in
For Fuse Length
1 1/2 in
Wire Size - Maximum
4 AWG
For Fuse Diameter
13/32 in
Wire Size - Minimum
18 AWG
Overall Height
2.43 in
Wire Size
18 to 4 AWG

Details

Item
Fuse Holder
Series
CHM
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Clamp/Spade Lug
Mounting Style
DIN-Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Finger-Safe
Body Material
Thermoplastic
Fuse Block or Fuse Holder Type
Fuse Holder
Standards
CE, CSA Certified, UL Listed
Fuse Type
Midget
For Fuse Series
AGU, BAF, BAN, BBS, C10G, C10M, FNM, FNQ, FWA, FWC, FWP, KLM, KTK
Features
Finger Safe
Fuse UL Class
Midget
For Use With
For use with CHM 10 mm X 38 mm fuse and Midget fuse
Fits Fuse Type
Midget
Wire Range
18 AWG to 4 AWG
Product Type
Finger-Safe Fuse Block
Includes Auxiliary Contact
No
Includes Communication Feature
No
Weight
.221 kg
Short Circuit Current (KA)
200 kA
Max. Operating Temp.
120 deg C
Max. Amps
30A
Fits Fuse Block Style
Non-Rejection
Max. Voltage
600V AC/DC
Fuse Block or Holder DC Voltage Rating
Not Rated
Current - Maximum
30 A
AC Voltage Rating
600 V AC
Current - Minimum
0 A

Description

Fuse Block, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 3, 600V AC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series A60Q, AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, FWC, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series CHM, Non-Indicating, Non-Rejection, Fuse Block Design Finger-Safe, Wire Range 18 to 4 AWG, Mounting Style DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.43 in, Width 3.28 in, Length 2.91 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.