Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuse Holder, 10.38" L x 3" W x 1.00" H

  • Zoro #: G4821638
  • Mfr #: HEX-AW-DRLC-A
$225.18
  • Rejection / Nonrejection: Nonrejection
  • Number of Poles: 2
  • Indicating / Nonindicating: Nonindicating
See full product details
This item ships free.

Eaton Bussmann #HEX-AW-DRLC-A Specifications

  • Zoro #: G4821638
  • Mfr #: HEX-AW-DRLC-A
Rejection / Nonrejection: Nonrejection Number of Poles: 2
Indicating / Nonindicating: Nonindicating For Fuse Series: BAF, FNM, FNQ, KTK
Length: 10.38" Amp Range of Fuse Block or Holder: 0 to 30A
Body Material: Thermoplastic Fuse Block or Holder DC Voltage Rating: Not Rated
Standards: CE, CSA Certified, UL Listed Fuse Block or Holder AC Voltage Rating: Not Rated
Fuse Type: Midget Features: Breakaway Terminals, Includes Insulating Boots
Width: 3" Mounting Style: Inline
Height: 1.00" Fuse UL Class: Midget
Item: In-Line Fuse Holder Connector Type: Crimp
Series: HET Fuse Block or Fuse Holder Type: Fuse Holder
Fuse Block Design: Breakaway with Boots Wire Size: 12 to 8 AWG
For Fuse Size: 1-1/2 in L x 13/32 in dia Visual Indication: Nonindicating
Wire Length: Not Applicable Voltage Rating: 600V AC/DC
Body Width: 1.0 in Fits Fuse Type: Midget
Body Length: 10.38 in Body Height: 1.0 in
Fuse Block Style: Nonrejection Amp Range: 0 to 30A
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

In-Line Fuse Holder, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30A, Number of Poles 2, 600V AC/DC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series HET, Nonindicating, Nonrejection, Fuse Block Design Breakaway with Boots, Wire Size 12 to 8 AWG, Wire Length Not Applicable, Mounting Style Inline, Body Material Thermoplastic, Connector Type Crimp, Body Height 1.0 in

Reviews of Eaton Bussmann #HEX-AW-DRLC-A