Fuse Holder, 0 to 30A Amp Range, Not Rated Volt Rating, 1 Poles, Crimp

  • Mfr # HET-AW-RLC-A

  • Zoro # G4821647


product price: $111.99
/ea
Sold in multiples of 10 for $1,119.90
Free Shipping & Returns

Key Features

Series
HET
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
Not Rated
Connector Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HET-AW-RLC-A
Zoro #
G4821647
UPC #
051712718776
Country of Origin
China

Dimensions

Wire Size
12 to 8 AWG
Height
1 in
Length
10.38 in
Width
1 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Overall Length
10.375 in
Overall Height
1 in
Overall Width
1 in

Details

Item
Fuse Holder
Series
HET
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
Not Rated
Connector Type
Crimp
Mounting Style
In-Line
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Breakaway with Boots
Body Material
Thermoplastic
Fuse Type
Midget
For Fuse Series
FNQ, KTK
Standards
CE, CSA, UL Listed
Fuse Block or Fuse Holder Type
Fuse Holder
Features
Permanently Mounted Dummy Fuse for Neutral Applications
Fuse UL Class
Midget
Fits Fuse Type
Midget
Wire Range
12 AWG to 8 AWG
Fits Fuse Block Style
Non-Rejection
Max. Voltage
Not Rated
Max. Amps
30A
Fuse Block or Holder AC Voltage Rating
Not Rated
AC Voltage Rating
600 V AC
Current - Minimum
0 A
Current - Maximum
30 A
DC Voltage Rating
600 V DC

Description

In-Line Fuse Holder, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 1, Not Rated, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series Not Applicable, Series HET, Non-Indicating, Non-Rejection, Fuse Block Design Breakaway with Boots, Wire Size 12 to 8 AWG, Wire Length Not Applicable, Mounting Style Inline, Body Material Thermoplastic, Connector Type Crimp, Body Height 1 in, Body Width 1 in, Body Length 10.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.