
Fuse Holder, 3 to 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads
Mfr # BPHRK-RP
Zoro # G305309430
product price: $5.85
/ea
Sold in multiples of 5 for $29.25
Key Features
Series
HRK
Amp Range
3 to 30A
Voltage Rating
32V AC/DC
Connector Type
Wire Leads
Mounting Style
In-Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPHRK-RP
Zoro #
G305309430
UPC #
51712389112
Country of Origin
Taiwan, Province of China
Dimensions
For Fuse Size
7/8 in to 1-1/4 in L x 1/4 in dia
Width
0.69 in
Length
2.19 in
Details
Item
Fuse Holder
Series
HRK
Amp Range
3 to 30A
Voltage Rating
32V AC/DC
Connector Type
Wire Leads
Mounting Style
In-Line
Max. Amps
15A
Max. Voltage
32V AC/DC
Wire Range
14 AWG
Description
In-Line black fuse holder for ATC blade-type fuses from 3 to 30 Amp
- • Bussmann ATC Fuse Holders are devices used for containing, protecting and mounting fuses
- • Maximum continuous current rating of 24 Amps or 80% of the fuse rating, whichever is less
- • Number 12 yellow lead wire
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.