Fuse Holder, CC UL Class, 600V AC Volt Rating, 1 Poles, Quick Connect

  • Mfr # HPF-RR

  • Zoro # G5072509


product price:  $29.99
/ea

Key Features

UL Class
CC
Series
HPF
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPF-RR
Zoro #
G5072509
UPC #
051712740517
Country of Origin
Mexico

Dimensions

Length
2.81 in
Panel Thickness
1/32"
Height
1.78 in
Width
1.13 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Diameter
1 in
For Fuse Diameter
13/32 in
Overall Diameter
1 in
For Fuse Length
1 1/2 in
Overall Length
2.81 in

Details

Item
Fuse Holder
UL Class
CC
Series
HPF
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC
Connector Type
Quick Connect
Mounting Style
Panel
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Body Material
Thermoplastic
Standards
CSA Certified, UL Listed
Fuse Type
Industrial
Fuse UL Class
CC
Features
Screw Type Knob for Class CC Fuses
For Fuse Series
FNQ-R, KTK-R, LP-CC
Fuse Block or Fuse Holder Type
Fuse Holder
Fuse Cap Style
Screw Knob
Fits Fuse Type
Class CC Fuse
For Fuse Class
CC
Max. Voltage
600V AC
Max. Amps
30A
Mounting Hole
1 1/64 in Dia.
Current - Minimum
0 A
AC Voltage Rating
600 V AC
Current - Maximum
30 A

Description

Panel Mount Fuse Holder, Fits Fuse Type Class CC, Fuse UL Class CC, 0 to 30 A, Number of Poles 1, 600V AC, For Fuse Size 1 1/2 in L x 13/32 in Dia., Compatible Fuse Series ATDR, ATMR, ATQR, CCMR, FNQ-R, KLDR, KLKR, KTK-R, LP-CC, Series HPF, Non-Indicating, Rejection, Fuse Cap Style Screw Knob, Mounting Style Panel, Mounting Hole 1 1/64 in Dia., Body Material Thermoplastic, Connector Type 1/4 in Quick Connect, Diameter 1 in, Length 2.81 in, Standards CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.