Fuse Holder, J UL Class, 600V AC/DC Volt Rating, 2 Poles, Box Lug

  • Mfr # CH30J2

  • Zoro # G4821805


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

UL Class
J
Series
CH
Number of Poles
2
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH30J2
Zoro #
G4821805
UPC #
051712630849
Country of Origin
China

Dimensions

Wire Size
18 to 3 AWG
Height
2.83 in
Length
4.59 in
Width
2.56 in
For Fuse Size
2-1/4 in L x 13/16 in dia
Wire Size - Maximum
3 AWG
For Fuse Length
2 1/4 in
For Fuse Diameter
13/16 in
Overall Height
2.83 in
Overall Width
2.56 in
Overall Length
4.59 in
Wire Size - Minimum
18 AWG

Details

Item
Fuse Holder
UL Class
J
Series
CH
Number of Poles
2
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
DIN-Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Finger-Safe
Body Material
Thermoplastic
Features
Finger Safe
Fuse Type
Industrial
Standards
CE, CSA Certified, UL Listed
Fuse Block or Fuse Holder Type
Fuse Holder
Fuse UL Class
J
For Fuse Series
LPJ, JKS, DFJ
Wire Range
18 AWG to 3 AWG, 18 AWG to 1 AWG
Fits Fuse Type
Class J
Product Type
Finger-Safe Fuse Block
Includes Auxiliary Contact
No
Includes Communication Feature
No
Weight
.848 lb
Max. Operating Temp.
85 deg C
Fits Fuse Block Style
Non-Rejection
Max. Amps
30A
For Fuse Class
J
Max. Voltage
600V AC/DC
Fuse Block or Holder DC Voltage Rating
Not Rated
Current - Maximum
30 A
AC Voltage Rating
600 V AC
Current - Minimum
0 A
DC Voltage Rating
600 V DC

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 0 to 30 A, Number of Poles 2, 600V AC/DC, For Fuse Size 2-1/4 in L x 13/16 in dia, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Series CH, Non-Indicating, Non-Rejection, Fuse Block Design Finger-Safe, Wire Range 18 to 3 AWG, Mounting Style DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.83 in, Width 2.56 in, Length 4.59 in, Standards CE, CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.