
Fuse Holder, 31 to 60A Amp Range, 32V AC/DC Volt Rating, Wire Leads
Mfr # BP/HHG-RP
Zoro # G605303244
product price: $4.15
/ea
Sold in multiples of 5 for $20.75
Key Features
Amp Range
31 to 60A
Voltage Rating
32V AC/DC
Connector Type
Wire Leads
Mounting Style
In-Line
Wire Range
12 AWG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP/HHG-RP
Zoro #
G605303244
UPC #
51712182478
Country of Origin
United States
Details
Item
Fuse Holder
Amp Range
31 to 60A
Voltage Rating
32V AC/DC
Connector Type
Wire Leads
Mounting Style
In-Line
Wire Range
12 AWG
Max. Voltage
32V AC/DC
Fits Fuse Type
Blade Fuse
Max. Amps
30A
Description
Bussmann series fuse holders to install blade or glass tube fuses. Choose water resistant and splash-proof versions for extra protection in special applications.
- • Heavy duty ATC in-line fuse holder with cover
- • Up to 30 amp or 32 volt
- • The easy way to add fuse protection
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.