Fuse Holder, 31 to 60A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # CH60J1

  • Zoro # G4821796


product price:  $56.00
/ea

Key Features

UL Class
J
Series
CH
Number of Poles
1
Amp Range
31 to 60A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH60J1
Zoro #
G4821796
UPC #
051712630887
Country of Origin
China

Dimensions

Length
4.88 in
Height
3.31 in
Width
1.58 in
For Fuse Size
2-3/8 in L x 1-1/16 in dia
Overall Height
3.31 in
Overall Width
1.58 in
For Fuse Diameter
1 1/16 in
For Fuse Length
2 3/8 in
Overall Length
4.88 in
Wire Size - Maximum
3 AWG
Wire Size - Minimum
18 AWG
Wire Size
18 to 3 AWG

Details

Item
Fuse Holder
UL Class
J
Series
CH
Number of Poles
1
Amp Range
31 to 60A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
DIN-Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Finger-Safe
Body Material
Thermoplastic
Fuse Type
Industrial
Standards
CE, CSA Certified, UL Listed
Fuse Block or Fuse Holder Type
Fuse Holder
Fuse UL Class
J
Features
Finger Safe
For Fuse Series
LPJ, JKS, DFJ
Wire Range
18 AWG to 3 AWG, 18 AWG to 1 AWG
Fits Fuse Type
Class J
Product Type
Finger-Safe Fuse Block
Includes Communication Feature
No
Includes Auxiliary Contact
No
Max. Operating Temp.
85 deg C
Weight
.511 lb
Fits Fuse Block Style
Non-Rejection
Max. Voltage
600V AC/DC
For Fuse Class
J
Max. Amps
30A
Fuse Block or Holder DC Voltage Rating
Not Rated
DC Voltage Rating
600 V DC
AC Voltage Rating
600 V AC
Current - Maximum
60 A
Current - Minimum
31 A

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 31 to 60 A, Number of Poles 1, 600V AC/DC, For Fuse Size 2-3/8 in L x 1-1/16 in dia, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Series CH, Non-Indicating, Non-Rejection, Fuse Block Design Finger-Safe, Wire Range 18 to 3 AWG, Mounting Style DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 3.31 in, Width 1.58 in, Length 4.88 in, Standards CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.