Fuse Holder, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type

  • Mfr # BP/HHM-RP

  • Zoro # G505340417


product price: $4.69
/ea
Sold in multiples of 5 for $23.45

Key Features

Voltage Rating
32V AC/DC
Connector Type
Wire Leads
Mounting Style
In-Line
Wire Range
12 AWG
Max. Amps
30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/HHM-RP
Zoro #
G505340417
UPC #
51712182485
Country of Origin
United States

Details

Item
Fuse Holder
Voltage Rating
32V AC/DC
Connector Type
Wire Leads
Mounting Style
In-Line
Wire Range
12 AWG
Max. Amps
30A
Max. Voltage
32V AC/DC
Fits Fuse Type
Blade Fuse

Description

Bussmann BP/HHM-RP ATM In-line fuse holder with cover - 30 amp max - in-line fuse holders for mini fuses. Body material withstands high temps. Protective cover has removable straps. A fuse must be properly and fully inserted into the holder to provide a solid connection. Poor or improper insertion of the fuse can result in failure of the fuse and holder, thus not protecting the device for which it was intended. Fuses Not Included. When selecting a fuse holder, always match the device to the wire being fused. Using an undersized fuse holder will increase electrical resistance in the circuit and reduce performance.


  • • 12 lead wire gauge
  • • Easy to use
  • • Easy way to add fuse protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.