Fuse Holder, 32V AC/DC Volt Rating, Wire Leads, Glass Fuse Fuse Type

  • Mfr # BP/HMK-RP

  • Zoro # G107450347


product price:  $7.39
/ea

Key Features

Voltage Rating
32V AC/DC
Connector Type
Wire Leads
Mounting Style
In-Line
For Fuse Size
1-1/4 in L x 1/4 in dia
Max. Voltage
32V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP/HMK-RP
Zoro #
G107450347
UPC #
51712182492
Country of Origin
Mexico

Dimensions

For Fuse Size
1-1/4 in L x 1/4 in dia

Details

Item
Fuse Holder
Voltage Rating
32V AC/DC
Connector Type
Wire Leads
Mounting Style
In-Line
Max. Voltage
32V AC/DC
Fits Fuse Type
Glass Fuse
Max. Amps
30A
Wire Range
12 AWG

Description

Bussmann Fuse Holder, 32 V, 30 A, 12 Fuses, Black, Dimensions 114 in L, Suitable for 14 in Dia Glass Tube Fuses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.