Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, 0 to 20A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads

  • Mfr # HHC

  • Zoro # G2779664


product price: $5.14
/ea

Key Features

Series
HHC
Number of Poles
1
Amp Range
0 to 20A
Voltage Rating
32V DC
Connector Type
Wire Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHC
Zoro #
G2779664
UPC #
051712718080
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
16 AWG
Width
0.90 in
Height
0.62 in
Length
1.12 in
For Fuse Size
3/4 in L x 3/4 in W x 13/64 in dia
Wire Length
(2) 4 in
Overall Width
0.9 in
Overall Height
0.62 in
Overall Length
11.75 in
For Fuse Length
25/32 in

Details

Item
Fuse Holder
Series
HHC
Number of Poles
1
Amp Range
0 to 20A
Voltage Rating
32V DC
Connector Type
Wire Leads
Mounting Style
In-Line
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Open
Body Material
Rubber
Fuse Type
Automotive
Fuse UL Class
Not Class Rated
Fuse Block or Fuse Holder Type
Fuse Holder
For Fuse Series
ATC
For Use With
ATC blade type fuse
Fits Fuse Type
Automotive
Weight
.3 lb
For Fuse Class
Not Class Rated
Fits Fuse Block Style
Non-Rejection
Max. Amps
20A
Wire Range
16 AWG
Max. Voltage
32V DC
Fuse Block or Holder AC Voltage Rating
Not Rated
Current - Maximum
20 A
Current - Minimum
0 A
DC Voltage Rating
32 V DC

Description

In-Line Fuse Holder, Fits Fuse Type Automotive, Fuse UL Class Not Class Rated, 0 to 20 A, Number of Poles 1, 32V DC, For Fuse Size 3/4 in L x 3/4 in W x 13/64 in D, Compatible Fuse Series 257, AF, ATC, Series HHC, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Size 16 AWG, Wire Length (2) 4 in, Mounting Style Inline, Body Material Rubber, Connector Type Wire Leads, Body Height 0.62 in, Body Width 0.9 in, Body Length 1.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.