Fuse Holder, 0 to 20A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads

  • Mfr # HHF

  • Zoro # G2577845


product price:  $6.79
/ea

Key Features

Series
HHF
Number of Poles
1
Amp Range
0 to 20A
Voltage Rating
32V DC
Connector Type
Wire Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HHF
Zoro #
G2577845
UPC #
051712269810
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
16 AWG
Width
0.90 in
Length
1.12 in
Height
0.62 in
For Fuse Size
3/4 in L x 3/4 in W x 13/64 in dia
Wire Length
(2) 4 in
Overall Height
0.62 in
Overall Length
11.75 in
Overall Width
0.9 in
For Fuse Length
25/32 in

Details

Item
Fuse Holder
Series
HHF
Number of Poles
1
Amp Range
0 to 20A
Voltage Rating
32V DC
Connector Type
Wire Leads
Mounting Style
In-Line
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Covered
Body Material
Rubber
Features
Cover
Fuse Type
Automotive
For Fuse Series
ATC
Fuse UL Class
Not Class Rated
Fuse Block or Fuse Holder Type
Fuse Holder
For Use With
ATC blade type fuse
Fits Fuse Type
Automotive
Weight
.25 lb
For Fuse Class
Not Class Rated
Fits Fuse Block Style
Non-Rejection
Max. Voltage
32V DC
Max. Amps
20A
Wire Range
16 AWG
Fuse Block or Holder AC Voltage Rating
Not Rated
Current - Minimum
0 A
Current - Maximum
20 A
DC Voltage Rating
32 V DC

Description

In-Line Fuse Holder, Fits Fuse Type Automotive, Fuse UL Class Not Class Rated, 0 to 20 A, Number of Poles 1, 32V DC, For Fuse Size 3/4 in L x 3/4 in W x 13/64 in D, Compatible Fuse Series 257, AF, ATC, Series HHF, Non-Indicating, Non-Rejection, Fuse Block Design Covered, Wire Size 16 AWG, Wire Length (2) 4 in, Mounting Style Inline, Body Material Rubber, Connector Type Wire Leads, Body Height 0.62 in, Body Width 0.9 in, Body Length 1.12 in, Features Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.