Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fuse Holder, 0 to 30A Amp Range, 48V DC Volt Rating, 1 Poles, Clamp/Spade Lug

  • Mfr # CHM1DI-48U

  • Zoro # G5417931

CAD Available

product price: $44.95
/ea

Key Features

CAD Drawing
Series
CHM
Number of Poles
1
Amp Range
0 to 30A
Connector Type
Clamp/Spade Lug
Mounting Style
DIN-Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHM1DI-48U
Zoro #
G5417931
UPC #
051712366212
Country of Origin
China

Dimensions

Height
2.43 in
Width
3.28 in
Length
2.91 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Overall Height
2.43 in
Overall Width
3.28 in
Overall Length
2.91 in
For Fuse Length
1 1/2 in
Wire Size - Maximum
4 AWG
For Fuse Diameter
13/32 in
Wire Size - Minimum
18 AWG
Wire Size
18 to 4 AWG

Details

CAD Available
Yes
Item
Fuse Holder
Series
CHM
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
48V DC
Connector Type
Clamp/Spade Lug
Mounting Style
DIN-Rail
Visual Indication
Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Finger-Safe
Body Material
Thermoplastic
Fuse Type
Midget
Features
Finger Safe
Standards
CE, CSA Certified, UL Listed
Fuse Block or Fuse Holder Type
Fuse Holder
For Fuse Series
AGU, BAF, BAN, BBS, C10G, C10M, FNM, FNQ, FWA, FWC, FWP, KLM, KTK
Fuse UL Class
Midget
For Use With
For use with 10 mm X 38 mm fuse
Fits Fuse Type
Midget
Wire Range
18 AWG to 4 AWG
Product Type
Finger-Safe Fuse Block
Includes Auxiliary Contact
No
Includes Communication Feature
No
Max. Operating Temp.
90 deg C
Weight
.22 lb
Max. Voltage
48V DC
Fits Fuse Block Style
Non-Rejection
Max. Amps
30A
Fuse Block or Holder AC Voltage Rating
Not Rated
Current - Maximum
30 A
DC Voltage Rating
48 V DC
Current - Minimum
0 A

Description

Fuse Block, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 1, 48V DC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series A60Q, AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, FWC, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series CHM, Indicating, Non-Rejection, Fuse Block Design Finger-Safe, Wire Range 18 to 4 AWG, Mounting Style DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.43 in, Width 3.28 in, Length 2.91 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.