Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fuse Holder, CC UL Class, 600V AC/DC Volt Rating, 1 Poles, Clamp/Spade Lug

  • Mfr # CHCC1DU

  • Zoro # G5072597

CAD Available

product price: $27.69
/ea

Key Features

CAD Drawing
UL Class
CC
Series
CHCC
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHCC1DU
Zoro #
G5072597
UPC #
051712362658
Country of Origin
China

Dimensions

Width
0.69 in
Height
2.43 in
Length
2.91 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Overall Height
2.43 in
Overall Length
2.91 in
Overall Width
0.69 in
For Fuse Length
1 1/2 in
For Fuse Diameter
13/32 in
Wire Size - Minimum
18 AWG
Wire Size - Maximum
4 AWG
Wire Size
18 to 4 AWG

Details

CAD Available
Yes
Item
Fuse Holder
UL Class
CC
Series
CHCC
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Clamp/Spade Lug
Mounting Style
DIN-Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Fuse Block Design
Finger-Safe
Body Material
Thermoplastic
For Fuse Series
FNQ-R, KTK-R, LP-CC
Features
Finger Safe
Fuse Type
Industrial
Fuse Block or Fuse Holder Type
Fuse Holder
Fuse UL Class
CC
Standards
CE, CSA Certified, UL Listed
For Use With
For use with KTK-R, LP-CC and FNQ-R Class CC fuse
Wire Range
18 AWG to 4 AWG
Fits Fuse Type
Class CC
Product Type
Finger-Safe Fuse Block
Includes Auxiliary Contact
No
Includes Communication Feature
No
Max. Operating Temp.
120 deg C
Weight
.114 lb
For Fuse Class
CC
Max. Amps
30A
Fits Fuse Block Style
Rejection
Max. Voltage
600V AC/DC
Current - Maximum
30 A
DC Voltage Rating
600 V DC
AC Voltage Rating
600 V AC
Current - Minimum
0 A

Description

Fuse Block, Fits Fuse Type Class CC, Fuse UL Class CC, 0 to 30 A, Number of Poles 1, 600V AC/DC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series ATDR, ATMR, ATQR, CCMR, FNQ-R, KLDR, KLKR, KTK-R, LP-CC, Series CHCC, Non-Indicating, Rejection, Fuse Block Design Finger-Safe, Wire Range 18 to 4 AWG, Mounting Style DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.43 in, Width 0.69 in, Length 2.91 in, Standards CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.