Eaton Bussmann

Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug


product price: $60.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amp Range 30A
  • Voltage Rating 600V AC/DC
  • Connector Type Box Lug
  • Fits Fuse Type Class J
  • Number of Poles 1
See all product information

Product Information

Dimensions

Length 4.88 in
Height 3.31 in
Width 1.58 in
For Fuse Size 2-3/8 in L x 1-1/16 in dia

Details

Item Fuse Holder
Amp Range 30A
Voltage Rating 600V AC/DC
Connector Type Box Lug
Fits Fuse Type Class J
Number of Poles 1
Body Material Thermoplastic
Fuse Block Design Finger-Safe
Mounting Style DIN-Rail
Fuse Block or Fuse Holder Type Fuse Holder
For Fuse Series LPJ, JKS, DFJ
Series CH
Standards CE, CSA Certified, UL Listed
Fuse Type Industrial
Fuse UL Class J
Features Finger Safe, Indication
Wire Range 18 AWG to 3 AWG, 18 AWG to 1 AWG
Visual Indication Indicating
Product Type Finger-Safe Fuse Block
Includes Communication Feature No
Includes Auxiliary Contact No
Weight .511 lb
Max. Operating Temp. 85 deg C
For Fuse Class J
Max. Voltage 600V AC/DC
Fits Fuse Block Style Non-Rejection
Max. Amps 30A
Fuse Block or Holder DC Voltage Rating Not Rated

Description

Finger-Safe Fuse Block, Body Material Thermoplastic, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Box Lug, Amp Range 31 to 60 A, Fits Fuse Type Class J, For Fuse Size 2-3/8 in L x 1-1/16 in dia, Fuse Block Design Finger-Safe, Nonrejection, Height 3.31 in, Length 4.88 in, Mounting Style DIN Rail, Number of Poles 1, Standards CE, CSA Certified, UL Listed, Visual Indication Indicating, Voltage Rating 600V AC/DC, Width 1.58 in, Wire Range 18 to 3 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.