Zoro Homepage
This item is Discontinued.
Eaton Bussmann Fuse Holder, 1 Poles, 0 to 15A Amp Range, 250V AC/DC Volt Rating HKP-HH-R

Fuse Holder, 1 Poles, 0 to 15A Amp Range, 250V AC/DC Volt Rating (Discontinued)

  • Mfr # HKP-HH-R
  • Zoro # G2540982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKP-HH-R
Zoro #
G2540982
UPC #
051712649407
Country of Origin
Mexico

Dimensions

Width
0.69 in
Length
0.69 in
Height
2.64 in
For Fuse Size
1-1/4 in L x 1/4 in dia
Diameter
0.25 in
Mounting Hole Dia.
15/32 in

Details

Item
Fuse Holder
Series
HKP
Number of Poles
1
Amp Range
0 to 15A
Fits Fuse Type
Glass and Ceramic
Voltage Rating
250V AC/DC
Connector Type
Quick Connect
Mounting Style
Panel
Visual Indication
Non-Indicating
Wire Range
14 AWG
Body Material
Thermoset
Standards
UL-R
Fuse Holder Code
G
For Fuse Series
ABC, AGC, AGX, MDA, MDL, MDM, MDQ, TFF, TFL, TGH
Fuse Block or Fuse Holder Type
Fuse Holder
Fuse UL Class
Not Class Rated
Fuse Type
Glass and Ceramic
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Cap Style
Bayonet Knob
For Fuse Class
Not Class Rated
Max. Voltage
250V AC/DC
Fits Fuse Block Style
Rejection
Max. Amps
15A
Fuse Block or Holder AC Voltage Rating
250VAC
Fuse Block or Holder DC Voltage Rating
125VDC

Description

Panel-Mount Fuse Holder, Fits Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, 0 to 15 A, Number of Poles 1, 250V AC/125V DC, For Fuse Size 1-1/4 in L x 1/4 in dia, Compatible Fuse Series 311, 312, 313, 314, 315, 322, 326, 3AG, ABC, ACG, GAB, GBB, GDL, GDV, GGC, GSA, MDA, MDL, MDQ, MDV, MDX, MMB, Series HKP, Nonindicating, Nonrejection, Fuse Cap Style Bayonet Knob, Mounting Style Panel, Mounting Hole 1/2 in x 15/32 in dia, Wire Size 14 AWG, Connector Type 1/4 in Quick Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.