
Fuse Kit, 32V AC, 10 PK
Mfr # BP/AGC-AH10-RP
Zoro # G206004403
product price: $4.95
/pk 10, $0.50/eaSold in multiples of 5 for $24.75
Key Features
Speed
Fast-Acting
AC Voltage Rating
32V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP/AGC-AH10-RP
Zoro #
G206004403
UPC #
051712173131
Country of Origin
United States
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Item
Fuse Kit
Speed
Fast-Acting
AC Voltage Rating
32V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Body Style
Cylindrical
Body Material
Glass
Amps
30A
Series
AGC
Interrupt Rating
1kA at 32V AC
Equivalent Brand and Series
Bussmann AGC
Fits Fuse Block Style
Nonrejection
Brand
EATON BUSSMANN
Description
A handy assortment of ac fuses in higher amp ratings for restoring power fast. Originally designed to protect electronics, these fast acting 1/4 inch x 1.25 inch glass tube fuses provide exceptional protection and fit many fuse holders and blocks.
- • It ensures everlasting reliability and enduring value
- • Made in compliance with stringent industry standards to offer a fusion of a well-balanced design and high level of craftsmanship
- • Plated brass end caps
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.