Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts
Mfr # NO.616
Zoro # G2905131
product price: $51.55
/eaKey Features
Amp Range
35 to 60A
For Fuse Class
H, K
Max. Amps
100A
Max. Voltage
600V AC
Fits Fuse Block Style
Non-Rejection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NO.616
Zoro #
G2905131
UPC #
051712331111
Country of Origin
Mexico
Details
Item
Fuse Reducer
Amp Range
35 to 60A
For Fuse Class
H, K
Max. Amps
100A
Max. Voltage
600V AC
Fits Fuse Block Style
Non-Rejection
Standards
CSA Certified (CLR47235), UL Listed (E12853)
Voltage Rating
600V AC
Visual Indication
Non-Indicating
AC Voltage Rating
600 V AC
Current - Minimum
60 A
Maximum Current
100 A
Current - Maximum
100 A
Description
Fuse Reducer, For Fuse Class H, K, 31 to 60 A, 600V AC, Non-Rejection, Max. Amps 100 A, Standards CSA Certified (CLR47235), UL Listed (E12853)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.