Zoro Homepage

Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts

  • Mfr # NO.663

  • Zoro # G3434121


product price: $22.29
/ea

Key Features

For Fuse Class
H, K
Max. Amps
60A
Fits Fuse Block Style
Non-Rejection
Standards
CSA Certified (CLR47235), UL Listed (E12853)
Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NO.663
Zoro #
G3434121
UPC #
051712331128
Country of Origin
Mexico

Details

Item
Fuse Reducer
Amp Range
0 to 30A
For Fuse Class
H, K
Max. Amps
60A
Max. Voltage
600V AC
Fits Fuse Block Style
Non-Rejection
Standards
CSA Certified (CLR47235), UL Listed (E12853)
Voltage Rating
600V AC
Visual Indication
Non-Indicating
AC Voltage Rating
600 V AC
Current - Maximum
60 A
Maximum Current
60 A
Current - Minimum
30 A

Description

Fuse Reducer, For Fuse Class H, K, 0 to 30 A, 600V AC, Non-Rejection, Max. Amps 60 A, Standards CSA Certified (CLR47235), UL Listed (E12853)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.