Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts

  • Mfr # NO.626-R

  • Zoro # G2742966


product price: $167.99
/ea
Free Shipping & Returns

Key Features

For Fuse Class
R
Max. Amps
200A
Max. Voltage
600V AC
Fits Fuse Block Style
Rejection
Standards
CSA Certified (CLR47235), UL Listed (E12853)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NO.626-R
Zoro #
G2742966
UPC #
051712613712
Country of Origin
Mexico

Details

Item
Fuse Reducer
For Fuse Class
R
Max. Amps
200A
Max. Voltage
600V AC
Amp Range
35 to 60A
Fits Fuse Block Style
Rejection
Standards
CSA Certified (CLR47235), UL Listed (E12853)
Voltage Rating
600V AC
Visual Indication
Non-Indicating
AC Voltage Rating
600 V AC
Current - Maximum
200 A
Current - Minimum
60 A
Maximum Current
200 A

Description

Fuse Reducer, For Fuse Class RK1, RK5, 31 to 60 A, 600V AC, Rejection, Max. Amps 200 A, Standards CSA Certified (CLR47235), UL Listed (E12853)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.