Eaton Bussmann

Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range


product price: $49.35
/ea

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Fuse Class R
  • Max. Amps 100A
  • Max. Voltage 600V AC
  • Amp Range 35 to 60A
  • Fits Fuse Block Style Rejection
See all product information

Product Information

Details

Item Fuse Reducer
For Fuse Class R
Max. Amps 100A
Max. Voltage 600V AC
Amp Range 35 to 60A
Fits Fuse Block Style Rejection
Standards CSA Certified (CLR47235), UL Listed (E12853)
Voltage Rating 600V AC
Visual Indication Non-Indicating
Fuse UL Class R

Description

Fuse Reducer, For Fuse Class RK1, RK5, 31 to 60 A, 600V AC, Rejection, Max. Amps 100 A, Standards CSA Certified (CLR47235), UL Listed (E12853)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.