Shop All Fuse Reducers & Clips
Eaton Bussmann
Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range
Mfr # NO.663-R
Zoro # G1079416
product price: $21.40
/ea
$21.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Class R
- Max. Amps 60A
- Max. Voltage 600V AC
- Amp Range 30A
- Fits Fuse Block Style Rejection
Product Information
- Brand Eaton Bussmann
- MFR # NO.663-R
- Zoro # G1079416
- UPC # 051712613736
- Country of Origin Taiwan, Province of China
- Category Fuse Reducers & Clips
Details
Description
Fuse Reducer, For Fuse Class RK1, RK5, 0 to 30 A, 600V AC, Rejection, Max. Amps 60 A, Standards CSA Certified (CLR47235), UL Listed (E12853)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC ML-2P BK (HBL7594V)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3698)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in W, 4 Holes (E4PBG)
- ZORO SELECT Wall Switch, 20A, Red, 3-Way Type, Toggle (4903BRED)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.626-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616-R)
- MIDWEST FASTENER Fuse Clip, 10 PK (67363)
- Eaton Bussmann Fuse Reducers & Clips