Fuse
- Mfr # TCF200
- Zoro # G223956198
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600 V AC
Interrupt Rating - AC
200 kA
Compatible Fuse Block Series
CCP2-3-200CF, TCFH200N
DC Voltage Rating
300 V DC
Series
TCF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCF200
- Zoro #
- G223956198
- UPC #
- 051712697804
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 1 5/16 in
- Overall Length
- 2 61/64 in
- Overall Width
- 3 5/8 in
- Wire Rope Length
- 2 61/64 in
- Length
- 2 61/64 in
Details
- Item
- Fuse
- AC Voltage Rating
- 600 V AC
- Interrupt Rating - AC
- 200 kA
- Compatible Fuse Block Series
- CCP2-3-200CF, TCFH200N
- DC Voltage Rating
- 300 V DC
- Series
- TCF
- Element
- Dual
- Standards
- RoHS Compliant, UL
- Body Style
- Cube
- Body Material
- Glass Filled PES
- Speed
- Time-Delay
- Current
- 200 A
- Interrupt Rating - DC
- 100 kA
- Class
- CF
Description
Fuse, 600 V AC, 300 V DC, Class CF, TCF Series, Indicating, Time-Delay, Body Style Cube, Fits Fuse Block Style Rejection, Compatible Fuse Block Series CCP2-3-200CF, TCFH200N, Body Material Glass Filled PES, Dual Element, Standards RoHS Compliant, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.