Fuse
- Mfr # TCF300
- Zoro # G225073923
product price:Â
$
1,601.99
/ea
Free Shipping & Returns
Key Features
DC Voltage Rating
300 V DC
Body Style
Cube
Class
CF
Interrupt Rating - DC
100 kA
Overall Depth
1 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCF300
- Zoro #
- G225073923
- UPC #
- 051712697835
- Country of Origin
- Mexico
- DC Voltage Rating
- 300 V DC
- Body Style
- Cube
- Class
- CF
- Interrupt Rating - DC
- 100 kA
- Speed
- Time-Delay
- Current
- 300 A
- Standards
- RoHS Compliant, UL
- Series
- TCF
- Body Material
- Glass Filled PES
- Item
- Fuse
- Element
- Dual
- Compatible Fuse Block Series
- TCFH400N
- AC Voltage Rating
- 600 V AC
- Interrupt Rating - AC
- 200 kA
Dimensions
- Overall Depth
- 1 11/16 in
- Overall Length
- 3 31/64 in
- Overall Width
- 4 1/4 in
Description
Fuse, 600 V AC, 300 V DC, Class CF, TCF Series, Indicating, Time-Delay, Body Style Cube, Fits Fuse Block Style Rejection, Compatible Fuse Block Series TCFH400N, Body Material Glass Filled PES, Dual Element, Standards RoHS Compliant, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.