Shop EATON BUSSMANN

Midget Fuse, Time-Delay, 6.25A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC

  • Mfr # FNM-6-1/4

  • Zoro # G3441541

CAD Available

product price:  $8.71
/ea

Key Features

CAD Drawing
Series
FNM
Speed
Time-Delay
Amps
6.25A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FNM-6-1/4
Zoro #
G3441541
UPC #
051712520645
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in
Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

CAD Available
Yes
Series
FNM
Speed
Time-Delay
Amps
6.25A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 200A at 250V AC
Body Style
Cylindrical
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FNM, Littelfuse FLM, Mersen TRM
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
BM, BMM, C2617, C5268, CHM, HEB, HEX, HPG, HPS, OPM-1038, OPM-NG
DC Voltage Rating
Not Rated
Item
Midget Fuse
Functionally Equal To
Littelfuse FLM, Mersen/Ferraz Shawmut TRM
Fuse Holder Code
D
Element
Dual
Class
Midget
In Line Fuseholder
D
Standards
CE, CSA Class 1422-01, UL-248-14 Guide JDYX
Equivalent Series
FLM, FNM, TRM
Current
6.25 A
Interrupt Rating - AC
200 A, 10 kA

Description

Fuse, 6 1/4 A, 250 V AC, Not Applicable, Class Midget, FNM Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, 200A at 250V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNM, Littelfuse FLM, Mersen TRM, Equivalent Series FLM, FNM, TRM, Compatible Fuse Block Series BM, BMM, C2617, C5268, CHM, HEB, HEX, HPG, HPS, OPM-1038, OPM-NG, Body Material Fiberglass, Dual Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.