Zoro Homepage

FuseBlock, BoxLug, 200A, 110-200ACUBEFuse

  • Mfr # TCFH200N

  • Zoro # G901209882


product price: $103.99
/ea
Free Shipping & Returns

Key Features

For Use With
110-200 A CUBEfuse
Features
Holders Dovetail Together to Create the Required Number of Poles
Width
1.37 in
Length
4.9 in
Standards
RoHS, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCFH200N
Zoro #
G901209882
UPC #
051712746199
Country of Origin
Mexico

Dimensions

Width
1.37 in
Length
4.9 in
Overall Length
4.9 in
Height
3.36 in
Overall Height
3.36 in
Overall Width
1.37 in
Wire Size - Minimum
4 AWG
For Fuse Width
1 11/32 in
Wire Size - Maximum
350 kcmil
For Fuse Length
2 29/32 in

Description

Fuse Block, Fuse UL Class J/R, 110 to 200 A, Number of Poles 1, 600V AC, Compatible Fuse Series FCF, TCF, Non-Indicating, Rejection, Fuse Block Design Finger-Safe, Wire Range 4 AWG to 350 kcmil, Mounting Style Panel, Connector Type Box Lug, Height 3.36 in, Width 1.37 in, Length 4.9 in, Features Holders Dovetail Together to Create the Required Number of Poles, Standards RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.