
Fuses 5BOX
Mfr # MDL-2/10
Zoro # G114797626
product price: $13.55
/eaKey Features
Series
MDL
Amps
2/10 A
Interrupt Rating
10 kA
Link Type
Glass Tube
Visual Indication
Non Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDL-2/10
Zoro #
G114797626
UPC #
-
Country of Origin
Mexico
Dimensions
Length
.197 IN
Details
Series
MDL
Amps
2/10 A
Interrupt Rating
10 kA
Link Type
Glass Tube
Visual Indication
Non Indicating
Speed
Time Delay
DC Voltage Rating
32 Vdc
Body Material
Glass Tube
AC Voltage Rating
250 VAC
Description
1/4in x 1-1/4in, 250 VAC, 2/10 A, 35 A/10 kA Interrupt Rating, Ferrule Terminal, Time Delay, Glass Tube, Electronic Fuse 5 per Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.