Glass Fuse, 0.05A, 10kA at 125V AC, 35A at 250V AC, 5 PK
Mfr # AGC-1/20
Zoro # G3097586
product price:Â $78.89
/pk 5, $15.78/ea
Free Shipping & Returns
Key Features
Series
AGC
Speed
Fast-Acting
Amps
0.05A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGC-1/20
Zoro #
G3097586
UPC #
051712703772
Country of Origin
United States
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Overall Length
1 1/4 in
Overall Diameter
1/4 in
Details
Series
AGC
Speed
Fast-Acting
Amps
0.05A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 35A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse
Fuse Holder Code
G
In Line Fuseholder
G
Element
Single
Standards
CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
Equivalent Series
311, 312, 3AG, AGC, GGC, MMB
Current
50 mA
Description
Fuse, 1/20 A, 250 V AC, Not Applicable, AGC Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, 35A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC, Equivalent Series 311, 312, 3AG, AGC, GGC, MMB, Body Material Glass, Compatible Fuse Block Series 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.