Shop EATON BUSSMANN
See all product information
Create Account
Glass Fuse, 0.25A, 10kA at 125V AC, 35A at 250V AC, 5 PK
- Mfr # AGX-1/4
- Zoro # G2894096
product price:Â
$
10.95
/pk of 5, $2.19/ea
Key Features
Series
AGX
Speed
Fast-Acting
AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 35A at 250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGX-1/4
- Zoro #
- G2894096
- UPC #
- 051712704694
- Country of Origin
- Taiwan, Province of China
- Series
- AGX
- Speed
- Fast-Acting
- Amps
- 0.25A
- AC Voltage Rating
- 250 V AC
- Visual Indication
- Non-Indicating
- Interrupt Rating
- 10kA at 125V AC, 35A at 250V AC
- Body Style
- Cylindrical
- Body Material
- Glass
- Equivalent Brand and Series
- Bussmann AGX, Littelfuse 361, Littelfuse 362, Mersen GGX
- Compatible Fuse Block Series
- 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
- Fits Fuse Block Style
- Rejection
- Item
- Glass Fuse
- Green Environmental Attribute
- RoHS 2011/65/EU Compliant
- Standards
- CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
- In Line Fuseholder
- Y
- Element
- Single
- Fuse Holder Code
- Y
- Equivalent Series
- 361, 362, AGX, GGX
- Current
- 250 mA
Dimensions
- Diameter
- 1/4 in
- Length
- 1 in
- Overall Diameter
- 1/4 in
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
Description
Fuse, 0.25 A, 250 V AC, Not Applicable, AGX Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Rejection, Interrupt Rating 10kA at 125V AC, 35A at 250V AC, Fuse Size 1 in L x 1/4 in dia, Length 1 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann AGX, Littelfuse 361, Littelfuse 362, Mersen GGX, Equivalent Series 361, 362, AGX, GGX, Body Material Glass, Compatible Fuse Block Series 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000, Single Element
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.