Shop EATON BUSSMANN
See all product information
Create Account
Glass Fuse, 0.40A, 10kA at 125V AC, 35A at 250V AC, 5 PK
- Mfr # AGC-4/10-R
- Zoro # G3275641
product price:Â
$
17.59
/pk of 5, $3.52/ea
Key Features
Series
AGC
Speed
Fast-Acting
Amps
0.40A
AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGC-4/10-R
- Zoro #
- G3275641
- UPC #
- 051712655217
- Country of Origin
- Taiwan, Province of China
- Series
- AGC
- Speed
- Fast-Acting
- Amps
- 0.40A
- AC Voltage Rating
- 250 V AC
- Visual Indication
- Non-Indicating
- Interrupt Rating
- 10kA at 125V AC, 35A at 250V AC
- Body Style
- Cylindrical
- Body Material
- Glass
- Equivalent Brand and Series
- Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC
- Compatible Fuse Block Series
- 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
- Fits Fuse Block Style
- Non-Rejection
- Item
- Glass Fuse
- In Line Fuseholder
- G
- Green Environmental Attribute
- RoHS 2011/65/EU Compliant
- Element
- Single
- Fuse Holder Code
- G
- Standards
- CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
- Equivalent Series
- 311, 312, 3AG, AGC, GGC, MMB
- Weight
- 0.001 lb
- Current
- 400 mA
Dimensions
- Diameter
- 1/4 in
- Length
- 1-1/4 in
- Overall Diameter
- 1/4 in
- Overall Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
Description
Fuse, 4/10 A, 250 V AC, Not Applicable, AGC Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, 35A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC, Equivalent Series 311, 312, 3AG, AGC, GGC, MMB, Body Material Glass, Compatible Fuse Block Series 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.