Glass Fuse, 1-8/10A, 100A at 250V AC, 5 PK

  • Mfr # MDL-1-8/10-R

  • Zoro # G2612522


product price:  $12.99
/pk 5, $2.60/ea

Key Features

Series
MDL
Speed
Time-Delay
Amps
1-8/10A
AC Voltage Rating
250V AC
Visual Indication
Glass Fuse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDL-1-8/10-R
Zoro #
G2612522
UPC #
051712652056
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4"
Length
1-1/4"
Overall Length
1 1/4 in
Overall Diameter
1/4 in

Details

Series
MDL
Speed
Time-Delay
Amps
1-8/10A
AC Voltage Rating
250V AC
Visual Indication
Glass Fuse
Interrupt Rating
100A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Fits Fuse Block Style
Nonrejection
Item
Glass Fuse
Equivalent Series
313, 315, GDL, GDV, MDL, MDQ, MDV, MDX
Standards
CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
Element
Single
Functionally Equal To
Bussmann MDQ, MDV, MDX, Littelfuse 313, 315, Mersen/Ferraz Shawmut GDL, GDV
In Line Fuseholder
G
Fuse Holder Code
G
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Current
1.8 A
Interrupt Rating - AC
100 A

Description

Fuse, 1 8/10 A, 250 V AC, Not Applicable, MDL Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV, Equivalent Series 313, 315, GDL, GDV, MDL, MDQ, MDV, MDX, Body Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.