Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Fuse, 10A, 250V AC

  • Mfr # 160512

  • Zoro # G704000310


product price: $29.99
/ea

Key Features

Length
1-1/4 in
Body Material
Glass
Width
1/4 in
Amp Range
10A
Voltage Rating
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160512
Zoro #
G704000310
UPC #
51712176682
Country of Origin
United States

Dimensions

Length
1-1/4 in
Width
1/4 in

Details

Body Material
Glass
Item
Glass Fuse
Amp Range
10A
Voltage Rating
250V AC
Max. Voltage
250V AC
Max. Amps
10A

Description

Features
  • 5 Pack.
  • 10A Ferrule Fuse.
  • Fast Acting Fuse.
  • Glass Tube With Nickel Plated Brass Endcaps.
  • Voltage Rating - 250Vac, Interrupt Rating - 200A At 250Vac, 10ka At 125Vac.
  • Typical Application Automotive & Electronic Circuits.
  • Case of 5.
  • Dimension - 3 L x 2.75 W x 0.38 H in.
  • Item Weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.