Glass Fuse, 1.20A, 35A at 250V AC, 10kA at 125V AC, 5 PK
Mfr # MDL-1-2/10-R
Zoro # G2817726
product price:Â $15.35
/pk 5, $3.07/eaKey Features
Series
MDL
Speed
Time-Delay
Amps
1.20A
AC Voltage Rating
250V AC
Visual Indication
Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MDL-1-2/10-R
Zoro #
G2817726
UPC #
051712652032
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Overall Diameter
1/4 in
Overall Length
1 1/4 in
Details
Series
MDL
Speed
Time-Delay
Amps
1.20A
AC Voltage Rating
250V AC
Visual Indication
Indicating
Interrupt Rating
35A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Fits Fuse Block Style
Nonrejection
Item
Glass Fuse
Element
Single
Standards
CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
Functionally Equal To
Bussmann MDQ, MDV, MDX, Littelfuse 313, 315, Mersen/Ferraz Shawmut GDL, GDV
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Equivalent Series
313, 315, GDL, GDV, MDL, MDQ, MDV, MDX
Interrupt Rating - AC
35 A
Current
1.2 A
Description
Fuse, 1 2/10 A, 250 V AC, Not Applicable, MDL Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 35A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV, Equivalent Series 313, 315, GDL, GDV, MDL, MDQ, MDV, MDX, Body Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.