Shop EATON BUSSMANN
See all product information
Create Account
Glass Fuse, 125mA, 10kA at 125V AC, 35A at 250V AC, 5 PK
- Mfr # GMA-125-R
- Zoro # G2575002
product price:Â
$
12.45
/pk of 5, $2.49/ea
Key Features
Series
GMA
Speed
Fast-Acting
AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 35A at 250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMA-125-R
- Zoro #
- G2575002
- UPC #
- 051712647861
- Country of Origin
- China
- Series
- GMA
- Speed
- Fast-Acting
- Amps
- 125mA
- AC Voltage Rating
- 250 V AC
- Visual Indication
- Non-Indicating
- Interrupt Rating
- 10kA at 125V AC, 35A at 250V AC
- Body Style
- Cylindrical
- Body Material
- Glass
- Equivalent Brand and Series
- Bussmann GMA, Littelfuse 235, Mersen GGM
- Compatible Fuse Block Series
- HTB
- Fits Fuse Block Style
- Non-Rejection
- Item
- Glass Fuse
- Green Environmental Attribute
- RoHS 2011/65/EU Compliant
- Fuse Holder Code
- E
- Standards
- CE, CSA Certification Class 1422-01, File 53787, File E19180, PSE Approval, UL Guide JDYX
- Element
- Single
- In Line Fuseholder
- E
- Equivalent Series
- 235, GGM, GMA
- Weight
- 0.005 lb
- Current
- 125 mA
Dimensions
- Diameter
- 5 mm
- Length
- 20 mm
- Overall Diameter
- 5 mm
- Overall Length
- 20 mm
- Wire Rope Length
- 20 mm
Description
Fuse, 125 mA, 250 V AC, Not Applicable, GMA Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, 35A at 250V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GMA, Littelfuse 235, Mersen GGM, Equivalent Series 235, GGM, GMA, Body Material Glass, Compatible Fuse Block Series HTB, Single Element, Standards CE, CSA Certification Class 1422-01, File 53787, File E19180, PSE Approval, UL Guide JDYX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.