Glass Fuse, 125mA, 10kA at 125V AC, 35A at 250V AC, 5 PK

  • Mfr # GMC-125-R
  • Zoro # G3194292
product price: 
$
20.99
/pk of 5, $4.20/ea

Key Features

Series
GMC
Speed
Time-Delay
Amps
125mA
AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GMC-125-R
Zoro #
G3194292
UPC #
051712642842
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Overall Length
20 mm
Overall Diameter
5 mm
Wire Rope Length
20 mm

Details

Series
GMC
Speed
Time-Delay
Amps
125mA
AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 35A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GMC, Littelfuse 239, Mersen GSC
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Non-Rejection
Item
Glass Fuse
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
In Line Fuseholder
E
Functionally Equal To
Littelfuse 239, Mersen/Ferraz Shawmut GSC
Fuse Holder Code
E
Element
Single
Equivalent Series
239, GMC, GSC
Weight
0.001 lb
Connection Type
Ferrule End x Ferrule End
Current
125 mA

Description

Fuse, 125 mA, 250 V AC, Not Applicable, GMC Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, 35A at 250V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GMC, Littelfuse 239, Mersen GSC, Equivalent Series 239, GMC, GSC, Body Material Glass, Compatible Fuse Block Series HTB, Single Element, Standards CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX, Package Quantity 5

Ratings & reviews