Glass Fuse, 250mA, 35A at 250V AC, 5 PK

  • Mfr # S500-250-R

  • Zoro # G2802983


product price:  $17.99
/pk 5, $3.60/ea

Key Features

Series
S500
Speed
Fast-Acting
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S500-250-R
Zoro #
G2802983
UPC #
051712644136
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Overall Length
20 mm
Overall Diameter
5 mm

Details

Series
S500
Speed
Fast-Acting
Amps
250mA
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GDB, Bussmann S500, Littelfuse 217, Mersen GSB
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse
Standards
CE, CSA Certification, UL Guide JDYX2
Fuse Holder Code
E
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Element
Single
In Line Fuseholder
E
Equivalent Series
217, GDB, GSB, S500
Weight
0.002 lb
Current
250 mA
Interrupt Rating - AC
35 A

Description

Fuse, 250 mA, 250 V AC, Not Applicable, S500 Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 35A at 250V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GDB, Bussmann S500, Littelfuse 217, Mersen GSB, Equivalent Series 217, GDB, GSB, S500, Body Material Glass, Compatible Fuse Block Series HTB, Single Element, Standards CE, CSA Certification, UL Guide JDYX2, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.