Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Fuse, 25A, 1kA at 32V AC, 5 PK

  • Mfr # MDL-25

  • Zoro # G3256364


product price: $39.95
/pk 5, $7.99/ea

Key Features

Series
MDL
Speed
Time-Delay
Amps
25A
AC Voltage Rating
32V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDL-25
Zoro #
G3256364
UPC #
051712724609
Country of Origin
Mexico

Dimensions

Diameter
1/4 in
Length
1-1/4 in
Overall Diameter
1/4 in
Overall Length
1 1/4 in

Details

Series
MDL
Speed
Time-Delay
Amps
25A
AC Voltage Rating
32V AC
Visual Indication
Non-Indicating
Interrupt Rating
1kA at 32V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Fits Fuse Block Style
Nonrejection
Item
Glass Fuse
Element
Single
Standards
CE, CSA Certification Class 1422-30, UL Recognized Guide JDYX2
In Line Fuseholder
G
Fuse Holder Code
G
Functionally Equal To
Bussmann MDQ, MDV, MDX, Littelfuse 313, 315, Mersen/Ferraz Shawmut GDL, GDV
Equivalent Series
313, 315, GDL, GDV, MDL, MDQ, MDV, MDX
Connection Type
Ferrule End x Ferrule End
Weight
0.005 lb
Interrupt Rating - AC
1 kA
Current
25 A

Description

Fuse, 25 A, 32 V AC, Not Applicable, MDL Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 1kA at 32V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV, Equivalent Series 313, 315, GDL, GDV, MDL, MDQ, MDV, MDX, Body Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.