Glass Fuse, 2A, 100A at 250V AC, 10kA at 125V AC, 5 PK

  • Mfr # AGC-2-R

  • Zoro # G2684333

CAD Available

product price:  $6.15
/pk 5, $1.23/ea

Key Features

CAD Drawing
Series
AGC
Speed
Fast-Acting
Amps
2A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGC-2-R
Zoro #
G2684333
UPC #
051712655057
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4 in
Length
1-1/4 in
Overall Length
1 1/4 in
Overall Diameter
1/4 in

Details

CAD Available
Yes
Series
AGC
Speed
Fast-Acting
Amps
2A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Holder Code
G
Element
Single
In Line Fuseholder
G
Standards
CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
Equivalent Series
311, 312, 3AG, AGC, GGC, MMB
Weight
0.004 lb
Current
2 A

Description

Fuse, 2 A, 250 V AC, Not Applicable, AGC Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100A at 250V AC, 10kA at 125V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC, Equivalent Series 311, 312, 3AG, AGC, GGC, MMB, Body Material Glass, Compatible Fuse Block Series 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.