Glass Fuse, 2A, 100A at 250V AC, 10kA at 125V AC, 5 PK

  • Mfr # GMA-2-R

  • Zoro # G3082432

CAD Available

product price:  $8.29
/pk 5, $1.66/ea

Key Features

CAD Drawing
Series
GMA
Speed
Fast-Acting
Amps
2A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMA-2-R
Zoro #
G3082432
UPC #
051712647892
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Overall Length
20 mm
Overall Diameter
5 mm

Details

CAD Available
Yes
Series
GMA
Speed
Fast-Acting
Amps
2A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GMA, Littelfuse 235, Mersen GGM
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse
In Line Fuseholder
E
Fuse Holder Code
E
Element
Single
Standards
CE, CSA Certification Class 1422-01, File 53787, File E19180, PSE Approval, UL Guide JDYX
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Equivalent Series
235, GGM, GMA
Weight
0.002 lb
Current
2 A

Description

Fuse, 2 A, 250 V AC, Not Applicable, GMA Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100A at 250V AC, 10kA at 125V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GMA, Littelfuse 235, Mersen GGM, Equivalent Series 235, GGM, GMA, Body Material Glass, Compatible Fuse Block Series HTB, Single Element, Standards CE, CSA Certification Class 1422-01, File 53787, File E19180, PSE Approval, UL Guide JDYX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.